-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Absolute Filter Rating | 10 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Hino |
| Compatible Vehicle Type | Trucks |
| Description/special Features | Lube Spin-On |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Fluid Type - Automotive Filters | Oil |
| Height | 8.094" |
| Includes | Integral Gasket |
|---|---|
| Length | 4 5/8" |
| Media Material | Cellulose |
| Nominal Filter Rating | 3 µm |
| Outside Dia. | 4 21/32" |
| Overall Height | 8 3/32" |
| Product Type | Oil Filter |
| Thread Size | 1 1/2"-16 |
| Width | 4.62" |
| standard | ISO 9001:2015 |
| Height (cm) | 11.76 |
|---|---|
| Length (cm) | 11.84 |
| Width (cm) | 11.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)