-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Atlas, Ditch Witch, Mecalac, Putzmeister, Vogele |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Lube Spin-On |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Fluid Type - Automotive Filters | Oil |
| Height | 8.281" |
| Includes | 36 psid Bypass Valve, Integral Gasket |
|---|---|
| Length | 6" |
| Media Material | Cellulose |
| Outside Dia. | 3 23/32" |
| Overall Height | 8 9/32" |
| Product Type | Oil Filter |
| Thread Size | 1"-12 |
| Width | 6" |
| standard | ISO 9001:2015 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 9.45 |
| Width (cm) | 9.45 |
| Country Of Origin | MA |
|---|---|
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)