-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Band |
|---|---|
| Compatible Filter Type | Air Filter |
| Compatible With Manufacturer Model Number | HSG3077, HSG3078 |
| Includes | Bolt, Mounting Band, Nut, Spring, Washer |
| Material | Metal |
|---|---|
| Outside Dia. | 4" |
| Product Type | Mounting Band |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 13.97 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)