-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lube Filter |
|---|---|
| Compatible Fluid Type | Oil |
| Description/special Features | Dual-Flow Lube Spin-On |
| Filter Design | Spin On |
| Fluid Type - Automotive Filters | Oil |
| Height | 8.094" |
| Includes | I. Gasket |
| Length | 8 3/32" |
|---|---|
| Outside Dia. | 4 21/32" |
| Overall Length | 8 3/32" |
| Product Type | Oil Filter |
| Thread Size | 1 1/2" |
| Width | 4.656" |
| Height (cm) | 22.07 |
|---|---|
| Length (cm) | 37.16 |
| Width (cm) | 24.76 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.558 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)