-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IEC Frame AC Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 9-8.4/4.2A |
| Amps @ 208v | 9A |
| Assembly | B3 |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 33.6 lbs.-ft. |
| Class | Stock |
| Code | K |
| Conduit Box Position | B3 |
| Design Code | B |
| Enclosure Design | TEFC |
| Frame | D100L |
| Frame Size | D100L |
| Frequency | 60 Hz |
| Full Load Amps | 9-8.4/4.2A |
| Full Load Torque | 8.88 lbs.-ft. |
| Hp | 11/5 hp |
| Insulation Class | Class F |
| Ip Rating | IP54 |
| Lead | 9#16 |
| Line-line Res. @ 25° C | 3.83 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 22.7 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Multiplier | L1 |
| Nameplate Rpm | 1760 RPM |
| No Load Amps | 2.33A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 89.5% |
| Output Kw | 2.2 kW |
| Phase | 3 |
| Proprietary | No |
| Pull-up Torque | 19.3 lbs.-ft. |
| Revision | C |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 32A |
| Temp. Rise @ Rated Load | 40°C |
| Temp. Rise @ S. F. Load | 48°C |
| Type | 3631M |
| Voltage | 208-230/460V |
| Wire Size | 16 AWG |
| Xp Class And Group | None |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)