-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IEC Frame AC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ 208v | 4.5A |
| Bearing-drive-end | 6205 |
| Bearing-opp-drive-end | 6203 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 86.5% |
| Efficiency @ 100% Load | 86.5% |
| Enclosure Design | TEFC |
| Enclosure-ingress-prot | 54 |
| Frame | D90S |
| Frame Size | D90S |
| Frequency | 60 Hz |
| Full Load Amps | 4.5-4.4/2.2A |
|---|---|
| Hp | 1 1/10 hp |
| Insulation Class | Class F |
| Kva Code | L |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1760 RPM |
| No. Of Speeds | 1 |
| Output Kw | 1.1 kW |
| Phase | 3 |
| Power Factor | 73 |
| Rpm | 1760 RPM |
| Rpm Range | 1700-1800 RPM |
| Service Factor | 1.15 |
| Voltage | 230/460V |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)