-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose Crimp Machine |
|---|---|
| Cord Length | 6 ft. |
| Crimp Head Type | Dieless |
| Crimping Force | 30 ton. |
| Depth | 23" |
| Frequency | 60 Hz |
| Height | 27 1/2" |
| Hydraulic Hose Type Compatibility | 1" 1 And 2 Wire Hose, 3/8" Compact Spiral Hose, 5/8" 4 Spiral Hose |
| Includes | Bench Power Unit Assembly, Black Die Ring, Crimp Head, Silver Die Ring |
| Max. Crimping Force | 30 ton. |
| Max. Pressure | 10000 psi |
| Maximum Hose Crimping Size | 1 1/4" |
| Maximum Operating Pressure | 3000 psi |
| Mounting Type | Bench Mount |
| Number Of Dies Included | 2 |
|---|---|
| Oil Capacity | 1 gal. |
| Phase | Single-Phase |
| Power Source | Corded |
| Product Type | Crimping Machine |
| Pump Type | Electric Pump |
| Tool Height | 25" |
| Tool Length | 20" |
| Tool Weight | 275 lbs. |
| Tool Width | 26" |
| Type | Bench Mount |
| Voltage | 115V |
| Width | 17" |
Parker 80C-061 hydraulic hose crimp machine is ideal for efficiently crimping hydraulic hoses. It offers precise and reliable crimping capabilities, ensuring secure connections between hose fittings and ensuring optimal performance of hydraulic systems. This crimper machine is used in manufacturing plants, construction sites, agricultural machinery and automotive repair shops.
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 63.5 |
| HS Code | 8463900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 131.85 |
It can operate at a maximum pressure of 3000 psi with a crimping force of 30 tons.
Yes, it includes a bench power unit assembly, black die ring, crimp head and silver die ring for added convenience and versatility.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)