-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IEC Frame AC Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 12.4-11.2/5.6A |
| Base Indicator | Rigid |
| Break-down Torque | 45.7 lbs.-ft. |
| Class | Stock |
| Code | G |
| Conduit Box Position | B3 |
| Design Code | B |
| Efficiency | 88.5% |
| Enclosure Design | TEFC |
| Frame | D100L |
| Frame Material | Steel |
| Frame Size | D100L |
| Frequency | 60 Hz |
| Full Load Amps | 12.4-11.2/5.6A |
| Full Load Torque | 7.54 lbs.-ft. |
| Hp | 37/10 hp |
| Insulation Class | Class F |
| Ip Rating | IP54 |
| Leads | 9#16 |
| Line-line Res. @ 25° C | 1.8592 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 38.1 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Type | Foot Mounted |
|---|---|
| Multiplier | L1 |
| Nameplate Rpm | 3450 RPM |
| No Load Amps | 2.23A |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 88.5% |
| Output Kw | 3.7 kW |
| Overall Length | 15 19/25" |
| Phase | 3 |
| Proprietary | No |
| Pull-up Torque | 31 lbs.-ft. |
| Revision | D |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 28 mm |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 36.4A |
| Temp. Rise @ Rated Load | 65°C |
| Temp. Rise @ S. F. Load | 78°C |
| Type | 3634M |
| Voltage | 208-230/460V |
| Xp Class And Group | None |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)