-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gearbelt Pulley |
|---|---|
| Belt Pitch | 1/5" |
| Bore Dia. | 5/16" to 1" |
| Bushing Type | MPB |
| Face Width | 9/16" |
| For Use With | 3/8 Inch Width Type XL Belt |
| Hub Dia. | 1 1/2" |
| Hub Projection | 7/16" |
|---|---|
| Material | Aluminum |
| Number Of Teeth | 36 |
| Outside Dia. | 2.272" |
| Overall Length | 1" |
| Pitch Dia. | 2.292" |
| Type | Type 2A |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 6.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)