-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 1.688" |
| Bore Size | 1 mm |
| Bore Tolerance | +0.0005" to +0.0015" |
| Hp Rating @ 300 Rpm | 2 3/5 hp |
| Hp Rating @ 50 Rpm | 11/25 hp |
| Hp Rating @ 870 Rpm | 7 3/5 hp |
| Keyway | 3/8" x 3/16" |
| Max. Angular Misalignment | 4° |
|---|---|
| Max. Parallel Misalignment | 1/16" |
| Max. Speed | 7500 RPM |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Product Type | Dura-Flex Bts Hub |
| Setscrew Length | 1/4" |
| Temp. Rating | -40°F to +200°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)