-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 1 1/4" |
| Bore Size | 1 mm |
| Bore Tolerance | +0.0005" to +0.0015" |
| Bore Type | Finished With Keyway |
| Element Type | Tire Coupling Hub |
| Hp Rating @ 100 Rpm | 2 3/10 hp |
| Hp Rating @ 1150 Rpm | 26 hp |
| Hp Rating @ 1200 Rpm | 28 hp |
| Hp Rating @ 1750 Rpm | 40 hp |
| Hp Rating @ 1800 Rpm | 41 hp |
| Hp Rating @ 300 Rpm | 6 9/10 hp |
| Hp Rating @ 3450 Rpm | 79 hp |
| Hp Rating @ 3600 Rpm | 79 hp |
| Hp Rating @ 50 Rpm | 1 1/5 hp |
| Hp Rating @ 690 Rpm | 16 hp |
| Hp Rating @ 870 Rpm | 20 hp |
| Hub Material | Low Carbon Steel |
|---|---|
| Hub Outside Dia. | 3.65" |
| Hub Width | 1 22/25" |
| Keyway | 1/4" x 1/8" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 4° |
| Max. Parallel Misalignment | 1/16" |
| Max. Speed | 7500 RPM |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Product Type | Dura-Flex Bts Hub |
| Rated Torque | 1450 lbs.-in. |
| Setscrew Length | 1 1/4" |
| Size | WE10 |
| Temp. Rating | -40°F to +200°F |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)