-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 4 7/8" |
| Bore Size | 4 mm |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Finished With Keyway |
| Element Type | Tire Coupling Hub |
| Hp Rating @ 100 Rpm | 63 hp |
| Hp Rating @ 1150 Rpm | 727 hp |
| Hp Rating @ 1200 Rpm | 727 hp |
| Hp Rating @ 1750 Rpm | 1097 hp |
| Hp Rating @ 3600 Rpm | 2195 hp |
| Hub Material | Low Carbon Steel |
| Hub Outside Dia. | 11.3" |
| Keyway | 1 1/4" x 5/8" |
|---|---|
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 1/8" |
| Max. Speed | 2000 RPM |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Product Type | Dura-Flex Bts Hub |
| Rated Torque | 39500 lbs.-in. |
| Setscrew Length | 1 1/4" |
| Size | WE80 |
| Temp. Rating | -40°F to +200°F |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 33.885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)