-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 1.312" |
| Bore Size | 1.3125" |
| Bore Tolerance | +0.0005" to +0.0015" |
| Bore Type | Finished With Keyway |
| Element Type | Tire Coupling Hub |
| Hp Rating @ 100 Rpm | 1 1/2 hp |
| Hp Rating @ 1150 Rpm | 17 hp |
| Hp Rating @ 1200 Rpm | 18 hp |
| Hp Rating @ 1750 Rpm | 26 hp |
| Hp Rating @ 1800 Rpm | 26 hp |
| Hp Rating @ 300 Rpm | 4 2/5 hp |
| Hp Rating @ 3450 Rpm | 51 hp |
| Hp Rating @ 3600 Rpm | 51 hp |
| Hp Rating @ 50 Rpm | 73/100 hp |
| Hp Rating @ 690 Rpm | 10 hp |
| Hp Rating @ 870 Rpm | 13 hp |
| Hub Material | Low Carbon Steel |
|---|---|
| Hub Outside Dia. | 3.13" |
| Hub Width | 1 3/4" |
| Keyway | 5/16" x 5/32" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 4° |
| Max. Parallel Misalignment | 1/16" |
| Max. Speed | 7500 RPM |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Product Type | Dura-Flex Bts Hub |
| Rated Torque | 925 lbs. |
| Setscrew Length | 1 1/4" |
| Size | WE5 |
| Temp. Rating | -40°F to +200°F |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)