-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Angular Misalignment | 4° |
| Application | Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications |
| Bore Dia. | 2 1/8" |
| Bore Size | 2 mm |
| Bore Tolerance | 0.0005" to 0.0015" |
| Bore Type | Round Keyed |
| Coupling Length Standard Assembly | 5.57" |
| Coupling Size | WE10 |
| Element Type | Tire Coupling Hub |
| Features | Absorbs Shock, Easy To Install, No Lubrication Required, Same Hubs Used On Both Spacer And Standard Elements |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Keyed |
| Height | 3.65" |
| Horsepower @ 100 Rpm | 2.3 hp |
| Horsepower @ Rpm | 27 Hp @ 1160 Rpm, 40 Hp @ 1750 Rpm, 81 Hp @3500 Rpm |
| Hp Rating @ 100 Rpm | 2 3/10 hp |
| Hp Rating @ 1800 Rpm | 41 hp |
| Hp Rating @ 3600 Rpm | 79 hp |
| Hub Dia. | 3.65" |
| Hub Diameter | 3.65" |
| Hub Material | Steel |
| Hub Outside Dia. | 3.65" |
| Hub Width | 1 22/25" |
| Keyway | 1/2" x 1/4" |
| Keyway Depth | 1/4" |
|---|---|
| Keyway Length | 1 22/25" |
| Keyway Size | 1/2" x 1/4" |
| Keyway Width | 1/2" |
| Length Through Bore | 1 7/8" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 4° |
| Max. Parallel Misalignment | 1/16" |
| Max. Speed | 7500 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -40°F |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Outside Dia. | 3.65" |
| Parallel Misalignment | 1/16" |
| Rated Torque | 1450 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 1/4"-20 |
| Set Screw Location | Over Keyway |
| Setscrew Length | 3/8" |
| Setscrew Location | One Over Keyway |
| System Of Measurement | Imperial |
| Torsional Stiffness | 15800 lbs.-in./deg. |
| Width | 1 22/25" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.6785 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)