-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 2 1/8" |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Finished With Keyway |
| Hp Rating @ 100 Rpm | 35 hp |
| Hp Rating @ 1800 Rpm | 615 hp |
| Hp Rating @ 3600 Rpm | 1229 hp |
| Hub Material | Low Carbon Steel |
| Hub Outside Dia. | 9 1/4" |
| Hub Width | 3.62" |
| Keyway | No Keyway, Suitable For Reboring |
|---|---|
| Keyway Size | No Keyway |
| Max. Angular Misalignment | 2° |
| Max. Speed | 3600 RPM |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Product Type | Dura-Flex Bts Hub |
| Rated Torque | 22125 lbs.-in. |
| Size | WE70 |
| Temp. Rating | -40°F to +200°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 18.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)