-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | C |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SD |
| Datum Dia. | 5 3/5" |
| Dimension E | 0.69" |
| Dimension L | 1.81" |
| Dimension M | 22/25" |
| Face Width | 3.38" |
| Hub Location | 1.31" |
|---|---|
| Inside Dia. | 3 3/4" |
| Material | Cast Iron |
| Max. Rpm | 4170 RPM |
| No. Of Grooves | 3 |
| Outside Dia. | 6" |
| Overall Length | 3 3/8" |
| Pitch Dia. | 6" |
| Product Type | Classical |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.59 |
|---|---|
| Weight (kg) | 4.995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)