-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | B |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SD |
| Datum Dia. | 4 1/5" |
| Dimension E | 2.81" |
| Dimension L | 1.81" |
| Dimension M | 0.63" |
| Face Width | 4" |
|---|---|
| Inside Dia. | 2.97" |
| Material | Cast Iron |
| Max. Rpm | 5500 RPM |
| No. Of Grooves | 5 |
| Outside Dia. | 4.55" |
| Overall Length | 4 5/8" |
| Pitch Dia. | 4.61" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.56 |
| Width (cm) | 11.56 |
|---|---|
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)