-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | B |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SD |
| Datum Dia. | 3 2/5" |
| Dimension E | 3 22/25" |
| Dimension L | 1.81" |
| Dimension M | 0.94" |
| Face Width | 4 3/4" |
| Hub Location | -0.31" |
|---|---|
| Inside Dia. | 2.13" |
| Material | Cast Iron |
| Max. Rpm | 6670 RPM |
| No. Of Grooves | 6 |
| Overall Length | 5.688" |
| Pitch Dia. | 3.81" |
| Product Type | Classical |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 9.52 |
|---|---|
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)