-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | B |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SF |
| Datum Dia. | 5 3/5" |
| Dimension E | 0.69" |
| Dimension L | 2" |
| Dimension M | 1.19" |
| Face Width | 2 1/2" |
| Hub Location | 1.06" |
|---|---|
| Inside Dia. | 4 1/4" |
| Material | Cast Iron |
| Max. Rpm | 4210 RPM |
| No. Of Grooves | 3 |
| Outside Dia. | 5.95" |
| Overall Length | 3.188" |
| Pitch Dia. | 6.01" |
| Product Type | Classical |
| Height (cm) | 15.11 |
|---|---|
| Length (cm) | 15.11 |
| Width (cm) | 6.35 |
|---|---|
| Weight (kg) | 3.42 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)