-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Pulley |
|---|---|
| Bore Type | Quick Detachable Bushed Bore |
| Bushing Required | SH |
| Construction | Solid |
| Industry Number | 3V3.354 |
| Material | Cast Iron |
|---|---|
| No. Of Grooves | 4 |
| Outside Dia. | 3.35" |
| Set Screw Included | No |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 11.43 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)