-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 5v Belt Pitch Dia. | 4 2/5" |
| 5vx Pitch Diameter | 4.4" |
| Belt Type | 5V |
| Bore Type | Bushed |
| Bushing | SD |
| Bushing Required | SD |
| Construction | Solid |
| Datum Dia. | 4 2/5" |
| Dimension E | 1 22/25" |
| Dimension L | 1.81" |
| Face Width | 3.063" |
| For Belt Section | 5V, 5VX |
| For Bushing Size | SD |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Wedge, Cogged, Banded |
| Industry Number | 5V444 |
| Inside Dia. | 2.69" |
|---|---|
| Length Through Bore | 1 13/16" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 5690 RPM |
| No. Of Grooves | 4 |
| Outside Dia. | 4 2/5" |
| Outside Diameter | 4.4" |
| Overall Length | 3.688" |
| Overall Width | 3 11/16" |
| Pitch Dia. | 4.4" (5V) |
| Product Type | Narrow |
| Pulley Construction | Plain |
| Pulley Industry Number | 5V440 |
| Pulley Series | Narrow Wedge |
| Set Screw Included | No |
| Standards | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.46 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)