-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Elbow, 90 Degrees |
|---|---|
| Application | Chemicals |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Elbow |
| Connection Type | Flare x Flare |
| Fitting Material | PFA |
| Fitting Side A Connection Type | Inverted Flare |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | Inverted Flare |
| Fitting Side B Tube Outer Diameter | 1/2" |
| Flare Angle | 45° |
| Flare Type | 45° |
| Max. Pressure | 125 psi |
|---|---|
| Maximum Operating Pressure | 125 psi |
| Maximum Operating Temperature | 212°F |
| Minimum Operating Temperature | 0°F |
| Overall Length | 1 29/32" |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow |
| Standards | Fda Approved |
| Temp. Range | 0°F to +212°F |
| Tube Size | 1/2" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 4.84 |
| Width (cm) | 6.35 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)