-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Elbow |
|---|---|
| Application | Gases, Liquids |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Brass |
| Compression Thread Size | 7/8" |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side B Connection Type | Compression |
|---|---|
| Hex Size | 0.938" |
| Resistance Properties | Corrosion Resistant, Gall Resistant |
| Specific Pipe Fitting Shape | Elbow Union |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Tube Fitting Material | Brass |
| Tube Size | 5/8" |
| Height (cm) | 2.38 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.38 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)