-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Elbow |
|---|---|
| Application | Gases, Liquids |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Brass |
| Compatible Fitting Brands | CPI |
| Compression Thread Size | 7/16" |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Hex Size | 1/2" |
| Maximum Operating Temperature | 400°F |
|---|---|
| Minimum Operating Temperature | 40°F |
| Overall Length | 1 1/16" |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow |
| Specific Pipe Fitting Shape | Elbow Union |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Thread Size A | 7/16"-20 |
| Thread Size B | 7/16"-20 |
| Tube Fitting Material | Brass |
| Tube Size | 1/4" |
| standard | ASME SB75, ASTM B75 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.7 |
| Width (cm) | 1.27 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)