-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Orange |
| Body Dimensions | 1 1/2" x 1 3/4" |
| Body Height | 1 3/4" |
| Body Length | 1 3/4" |
| Body Material | Plastic |
| Body Size | Standard Body |
| Body Width | 1 1/2" |
| Color | Orange |
| Header | Danger |
| Includes | (2) Keys, Labels |
| Includes Label | Padlock Label |
| Key Style | Standard |
| Key Type | Keyed Alike |
| Labeling | Label Included |
| Language | English, French, Spanish |
| Master Keyed | No |
|---|---|
| Non-removable Key | Yes |
| Number Of Keys | 2 |
| Number Of Tumbler Pins | 6 |
| Opening Type | Key |
| Padlock Body Material | Thermoplastic |
| Padlock Shackle Material | Steel |
| Resistance Properties | Chemical Resistant |
| Shackle Dia. | 1/4" |
| Shackle Height | 1 1/2" |
| Shackle Length | Standard |
| Shackle Material | Steel |
| Shackle Type | Open |
| Shackle Width | 1/4" |
| Vertical Shackle Clearance | 1 1/2" |
| Width Across Shackle | 1/4" |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 3.81 |
| HS Code | 8301106000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)