-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Yellow |
| Body Height | 1 3/4" |
| Body Material | Thermoplastic |
| Body Width | 1 1/2" |
| Display Sell Uom | EA |
| Features | Reserved For Safety Cylinder |
| Header | Danger |
| Includes | (2) Keys, Labels |
| Key Type | Keyed Alike |
| Labeling | Label Attached |
| Language | English |
| Legend | Danger Locked Out Do Not Remove |
|---|---|
| Non-removable Key | Yes |
| Number Of Keys | 1 |
| Opens With Key No. | 10F002 |
| Padlock Body Material | Thermoplastic |
| Padlock Shackle Material | Metal |
| Shackle Dia. | 1/4" |
| Shackle Length | Standard |
| Shackle Width | 0.781" |
| Vertical Shackle Clearance | 1 1/2" |
| Width Across Shackle | 25/32" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.2 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)