-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Plate |
|---|---|
| Compatible With Manufacturer Part Number | ATV12H018F1, ATV12H018M2, ATV12H018M3L, ATV12H037F1, ATV12H037M2, ATV12H037M3, ATV12H055M2, ATV12H075M2, ATV12H075M3, ATV12HU15M2, ATV312H018M2, ATV312H018M3, ATV312H037M2, ATV312H037M3, ATV312H055M2, ATV312H075M2, ATV312H075M3 |
| Depth | 1.49" |
| For Use With Grainger Item Number | 5WJJ5, 5WJJ6, 5WJJ7, 5WJJ8, 5WJJ9, 5WJK0, 5WJK1, 5WJK3, 5WJK4, 5WJK5, 6DWX2, 6DWX3, 6DWX4, 6DWX5, 6DWX7, 6DWY0, 6DWY1 |
| For Use With Series | Altivar 12 Series, Altivar 312 Series, Altivar 312 Solar Series, Altivar Machine ATV320 Series |
| Function | Allows A User To Mount To Din Rail |
| Height | 5.65" |
|---|---|
| Includes | Din Rail Kit Lock, Din Rail Kit Spring |
| Mounting Type | Din |
| Series | Altivar 12 |
| Width | 569044" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 17.27 |
| HS Code | 8504909550 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)