-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Forward Stop Reverse Switch Kit |
|---|---|
| Cable Type | Internal Wiring |
| Compatible With Manufacturer Part Number | Mfr. No. 13E661 |
| For Use With | Dayton Model 13E661 |
| For Use With Grainger Item Number | 13E661 |
|---|---|
| Function | Motor Direction Control Switch Forward, Stop, Reverse Positions |
| Mounting | Internal |
| Mounting Type | Internal |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)