-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Forward Stop Reverse Switch Kit |
|---|---|
| Cable Type | Internal Wiring |
| Compatible With Manufacturer Part Number | Mfr. No. 13E632, Mfr. No. 13E633, Mfr. No. 13E634, Mfr. No. 13E635, Mfr. No. 13E636, Mfr. No. 13E637, Mfr. No. 13E638, Mfr. No. 13E639, Mfr. No. 13E640, Mfr. No. 13E641, Mfr. No. 13E642, Mfr. No. 13E643 |
| For Use With | Dayton Models 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643 |
|---|---|
| Function | Motor Direction Control Switch Forward, Stop, Reverse Positions |
| Mounting Type | Internal |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.08 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)