-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Interface Module |
|---|---|
| Application | Variable Speed Drive |
| Depth | 2" |
| Function | Communication |
| Height | 3" |
| Includes | Interface Module |
| Mounting Type | Pluggable |
|---|---|
| Type | Piece |
| Width | 4" |
| Complement | CAN-01 |
| Language | Portuguese, English, Spanish |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 10.16 |
| HS Code | 8517620050 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)