-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Remote Keypad Frame |
|---|---|
| Application | Variable Speed Drive |
| Compatible With Manufacturer Part Number | CFW700 |
| Depth | 1" |
| For Use With | Cfw700 Ac Variable Frequency Drive |
| Function | Allows Keypad To Be Mounted Remotely |
| Height | 8 1/2" |
| Includes | Mounting Frame |
| Model | RHMIF-02 |
| Mounting Location | Panel |
|---|---|
| Mounting Type | Panel Mounted |
| Overall Depth | 1" |
| Overall Height | 8 1/2" |
| Overall Width | 4" |
| Type | Kit |
| Width | 4" |
| Language | Portuguese, English, Spanish |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| HS Code | 8473305100 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)