-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keypad |
|---|---|
| Application | Variable Speed Drive |
| Depth | 1" |
| For Use With | Cfw700 Ac Variable Frequency Drive |
| Function | Programming, Monitoring, Troubleshooting CFW700 VFD |
| Height | 7" |
| Includes | Keypad |
| Mounting Type | Panel Mounted, Pluggable |
| Overall Depth | 1 3/25" |
|---|---|
| Overall Height | 4.45" |
| Overall Width | 2 14/25" |
| Type | Kit |
| Width | 3" |
| Complement | HMI-02 |
| Language | Portuguese, English, Spanish |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 13.72 |
| HS Code | 8471609050 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)