-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Cover for Keypad |
|---|---|
| Application | Variable Speed Drive |
| Compatible With Manufacturer Part Number | CFW11, CFW700, CFW701 |
| Depth | 1/2" |
| For Use With | Variable Speed Drive |
| Function | Cover For Keypad |
| Height | 7" |
| Includes | Cover |
| Model | HMID-01 |
|---|---|
| Mounting Type | Pluggable |
| Overall Depth | 1/2" |
| Overall Width | 3" |
| Type | Piece |
| Width | 3" |
| Language | Without |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 7.62 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)