PARKER 934330T Hydraulic Tank Desiccant Breather, 5 psi Max. Pressure

Item: AC2WKK
Model: 934330T
Cross Ref: 2NMR9
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$161.00
10% off
$144.90 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reservoir Breather
Body Length 5"
Cap Material Polycarbonate
Efficiency 98.7% @ 3 µ
Filter Media Silica Gel
Filter Rating 3 µm
For Use With All Hydraulic Reservoirs
Height 5"
Max. Pressure 5 psi
Npt Inlet 1"
Operating Temp. -20°F to +250°F
Operating Temp. Range -20°F to +250°F
Outside Dia. 4"
Type Hydraulic

Product Details

Parker 934330T hydraulic tank desiccant breather is a disposable reservoir breather used in hydraulic systems that experience high humidity and temperature swings. It can be added to existing hydraulic systems to remove moisture from incoming air. This breather is ideal for gearboxes, transformers and paper & pulp processing equipment.

Shipping Information

Height (cm) 10.16
Length (cm) 12.7
Width (cm) 10.67
HS Code 8421398090
Country Of Origin US
Weight (kg) 0.5715

Working Mechanism

  • The moisture in the air is absorbed by the crystals in this breather when air travels past them.
  • The air reaching the conservator is comparatively dry and the dust particles in the air are captured by the oil in the oil seal cup.
  • When there is no air movement through the silica gel breather, the oil in the sealing cup functions as a barrier between the silica gel crystal and the air.
  • The hue of silica gel crystal is initially blue, but turns pink when wet.
  • When there is enough difference between the air inside the conservator and the outside air, the oil level in the two components of the oil seal changes.
  • The clean air moves from the high-pressure compartment to the low-pressure compartment of the oil seal and exits the breather.

Features

  • Parker 934330T hydraulic tank desiccant breather absorbs moisture from the air as it enters a hydraulic tank / reservoir / container / other components.
  • It has filter pads for contaminant removal and foam pads to keep the removed materials in place.
  • This breather has enhanced seals to eliminate chances of flow bypass.
  • It features polypropylene casing for excellent shock absorption.
  • This breather is equipped with a polyester filter to reduce air contamination to 3-micron absolute.
  • Its domed cap accounts for better wash-down runoff.
  • This desiccant breather has foam pads at the bottom to absorb oils and mists.
  • It has 8 air intakes to provide a steady flow of air into and out of the TriCeptor.
  • This breather has an integrated nylon standpipe to provide vibration resistance.
  • It has polypropylene housing to provide shock absorption.
  • This breather's external ribs provide a grip for easy installation.
  • It has a threaded mounting system at the bottom to easily replace the breather cap with a multi-fit connection.

Compatible Accessories

  • Parker Field Adapter: These mounting adapters are ideal for connecting the breather to hydraulic tanks or reservoirs.
  • Parker Flange Adapter: These adapters are useful in mounting the breather to reservoirs.

Frequently Asked Questions

What is the operating temperature range of this product?

-20 to 200 degrees Fahrenheit.

When should the filter be replaced?

The filter should be replaced when the desiccant colour changes from blue to pink.

What is the maximum flow rate that this desiccant breather can withstand without compromising efficiency?

16 SCFM.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site