-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Breather Adaptor |
|---|---|
| Adapter Type - Breathers | Field |
| Body Length | 1" |
| For Use With | 2NMR9, 2NMT1, 2NMT2 |
| Inlet Size | 1" |
| Inlet Type | NPT |
|---|---|
| Max. Operating Temp. | 250°F |
| Npt Inlet | 1" |
| Operating Temp. | -20°F to +250°F |
| Type | Field |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 9020006000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)