-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Deep Socket Point Styles Included | None |
| Drive Size | 1/2" |
| Drive Tools Included | 10" Pear Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
| Insulated | No |
| Measurement Type | SAE |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 26 |
| Sae Or Metric | SAE |
| Socket Shape | 12-Point |
| Socket Size | 1", 1 1/16", 1 1/4", 1 1/8", 1 3/16", 1/2", 11/16", 13/16", 15/16", 19/32", 21/32", 25/32", 3/4", 3/8", 31/32", 5/8", 7/16", 7/8", 9/16" |
| Socket Size Range | 3/8" to 1 1/4" |
| Sockets Included | (19) Standard 12-Point |
| Standard Socket Style/size | Standard 12 Point 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 21/32", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 31/32", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4" |
| Standards | As4283, As954E S3.8.1, Asme B107.1, Asme B107.500 |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Container Type | None |
| Flex Socket Count/style | None |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 53.85 |
| Width (cm) | 26.42 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)