-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Drive Size | 1/2" |
| Features | Flexible Up To 180 Degrees , Tapered Handle |
| Finish | Black Oxide |
| Grip Style | Spud Handle |
| Head Movement | Fixed |
| Head Shape | Pear |
| Head Style | Pear |
| Head Type | Standard |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 7° |
| Minimum Arc Swing | 6.9° |
|---|---|
| Non Sparking | No |
| Non-sparking | No |
| Number Of Geared Teeth | 52 |
| Overall Length | 14" |
| Quick Release | No |
| Ratchet Type | Standard |
| Ratcheting | Yes |
| Reversible | Yes |
| Reversing | Yes |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Standards | ASME B107.10M |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 4.83 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)