-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Drive Size | 1/2" |
| Finish | Chrome |
| Grip Style | Knurled |
| Head Movement | Flexible |
| Head Shape | Round |
| Head Style | Round |
| Head Type | Flexible |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 4° |
| Minimum Arc Swing | 5° |
| Non-sparking | No |
|---|---|
| Number Of Geared Teeth | 45 |
| Overall Length | 17" |
| Quick Release | No |
| Ratchet Type | Standard |
| Ratcheting | Yes |
| Repair Kit | J5452FRK |
| Reversible | Yes |
| Reversing | Yes |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Standards | ASME B107.10M |
Proto J5457F flex head ratchet is designed to access hard-to-reach fasteners. It tightens and loosens the nuts and bolts more efficiently than other wrenches.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 9.14 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.8325 |
Torque wrenches are typically used in automotive work and other tasks requiring an accurate torque setting for a specific bolt. Ratchet wrenches are simply used for loosening and tightening the bolts.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)