-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Drive Size | 1/4" |
| Features | Flexible Up To 180 Degrees |
| Finish | Chrome |
| Flex Range Of Motion | 180° |
| Grip Style | Knurled |
| Head Movement | Flexible |
| Head Shape | Round |
| Head Style | Round |
| Head Type | Flexible |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 4.4° |
|---|---|
| Minimum Arc Swing | 5° |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Geared Teeth | 72 |
| Overall Length | 6 1/2" |
| Quick Release | No |
| Ratchet Type | Standard |
| Ratcheting | Yes |
| Reversible | Yes |
| Reversing | Yes |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Standards | ASME B107.10M |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.26 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)