-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Deep Socket Point Styles Included | 12 |
| Deep Socket Style/size | Deep 12-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
| Drive Size | 3/8" |
| Drive Tools Included | 7" Pear Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes | 13" Socket Bar, 3/8" Drive, 3/8" Drive Socket Clip, 9" Socket Bar |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
| Insulated | No |
| Measurement Type | Metric, SAE |
| No Of Pieces | 34 |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 34 |
| Number Of Standard Sockets | 21 |
| Socket Shape | 12-Point |
| Socket Size | 1/2", 10 mm, 11 mm, 11/16", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 8 mm, 9 mm, 9/16" |
| Socket Size Range | 5/16" to 7/8", 8 mm to 19 mm |
| Sockets Included | (21) Standard 12-Point, (9) Deep 12-Point |
| Standard Socket Style/size | Standard 12 Point 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm |
| Standards | Asme |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Tether Style | Tether Capable |
| Container Type | None |
| Flex Socket Count/style | None |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 16.51 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)