-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | H12 |
| Container Type | Box |
| Length | 36" |
|---|---|
| Material | Tool Steel |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 15.24 |
| HS Code | 7229909000 |
|---|---|
| Weight (kg) | 2.43 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)