GRAINGER 30XP32 Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter

Item: AF9ZMQ
Model: 30XP32
9 In Stock.

Ships within 2 days via

Weight

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.23
10% off
$60.51 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tig Welding Rod
Aws Classification H12
Compatible Shielding Gas 100% Argon
Container Size 1 lbs.
Container Type Tube
Elongation (as Welded) NOT SPECIFIED
Elongation (minimum Required) Not Rated
For Material Grade Grade H12
For Material Type Tool Steel
For Welding Position Flat, Horizontal, Overhead, Vertical Down, Vertical Up
Length 36"
Material Tool Steel
Process TIG Welding (GTAW)
Rockwell Hardness 54 to 56 Hrc
Rod Length 36"
Series H-12 Series
Standards Not Rated
Tensile Strength (as Welded) Not Rated
Tensile Strength (minimum Required) Not Rated
Welding Current Designation DCEN
Yield Strength (minimum Required) Not Rated

Shipping Information

Height (cm) 5.08
Length (cm) 96.52
Width (cm) 7.62
HS Code 7229909000
Weight (kg) 0.495

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site