-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Drivers, Keys, And Bits Included | (1) Multi-Bit Screwdriver, (20) Hex Keys |
| Drivers, Keys, Bits Included | (1) Multi-Bit Screwdriver, (20) Hex Keys |
| Electrical And Telecom Tools Included | None |
| Finish | Full Polish |
| Flex Socket Point Styles Included | None |
| Foam Inserts Included | No |
| Insulated | Uninsulated |
| Measurement Type | Metric, SAE |
| No Of Pieces | 184 |
| No. Of Striking And Struck Tools | 0 |
| No. Of Wrenches | 9 |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hex And Torx Keys | 2 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 0 |
| Number Of Pieces | 184 |
| Number Of Pliers | 0 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
|---|---|
| Number Of Screwdrivers, Keys, And Bits | 21 |
| Number Of Sockets, Drive Tools, And Accessories | 139 |
| Pliers Included | Not Available |
| Primary Application | General MainteNaNce |
| Putty Knives And Scrapers Included | Not Available |
| Socket Drive Size | 1/4", 3/8", 1/2" |
| Sockets, Drive Tools, & Accs Included | (10) Accessories, (126) Sockets, (3) Drive Tools |
| Std. Socket Point Styles Included | 6, 12 |
| Striking And Struck Tools Included | None |
| Tether Capable | Not Tether Capable |
| Tool Families Included | Drivers And Bits, Miscellaneous Tools, Sockets And Accessories, Wrenches |
| Tool Kit Product Grouping | Tool Kits |
| Tool Storage Included | No |
| Tool Storage Type | None, Tools Only |
| Total Pcs | 184 |
| Wrench Included | Open End Wrenches |
| Wrenches Included | (9) Open End Wrenches |
| Cutting Tools Included | None |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 16.51 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.7975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)