-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Deep Socket Style/size | Deep 12-Point: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, Deep 6-Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 1/2", 7/16", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, |
| Drive Size | 1/4", 3/8", 1/2" |
| Drive Tools Included | (13) Long Hex Keys, (15) Metric Hex Keys, 10" Pear Head Ratchet, 5", 7" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | Yes |
| Includes Standard Sockets | Yes |
| Includes Wrenches | Yes |
| Insulated | No |
| Measurement Type | Metric, SAE |
| No Of Pieces | 125 |
| Non-sparking | No |
| Number Of Bits | 10 |
| Number Of Pieces | 125 |
|---|---|
| Number Of Standard Sockets | 51 |
| Socket Bits Included | (10) 1/4" Drive Socket Bits |
| Socket Shape | 12 Point, 6 Point |
| Socket Size | 5/32", 4 mm, 3/16", 5 mm, 7/32", 6 mm, 1/4", 7 mm, 9/32", 5/16", 8 mm, 11/32", 9 mm, 3/8", 10 mm, 11 mm, 7/16", 12 mm, 1/2", 13 mm, 14 mm, 9/16", 15 mm, 5/8", 16 mm, 17 mm, 11/16", 18 mm, 3/4", 13/16", 21 mm, 22 mm, 7/8", 23 mm, 15/16", 24 mm |
| Socket Size Range | 5/32" to 13/16" |
| Sockets Included | ( 27) Standard 12-Point, (15) Deep 12-Point, (20) Deep 6-Point, (24) Standard 6-Point |
| Standard Socket Style/size | Stadnard 12 Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 5/8", 3/4", 7/8", 15/16", 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard 6 Point 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8 Point 1/4", 5/16", 3/8" |
| Std. Socket Point Styles Included | 6, 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Tether Capable |
| Tether Ready Sockets | Tether Capable |
| Tether Ready Wrenches | Tether Capable |
| Tether Style | Tether Capable |
| Tip Size | #1, #2, #3, 3/16", 7/32", 9/32", T10, T15, T20, T25 |
| Tip Style | Hex, Phillips, Torx |
| Wrenches Included | (9) 12-Point Combination Wrenches |
| Container Type | None |
| Flex Socket Count/style | None |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 16.51 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.1775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)