-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Deadlatch |
|---|---|
| Ansi Grade | Grade 2 |
| Backset | 2 3/8" |
| Finish | Satin Chrome |
| Hand Orientation | Non Handed |
|---|---|
| Material | Brass |
| Maximum Compatible Door Thickness | 1 7/8" |
| Throw Length | 1/2" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 12.45 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)