-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Slim Fit |
| Container Height | 2 1/2" |
| Container Length | 19" |
| Container Lxwxh | 19" x 5" x 2 1/2" |
| Container Type | Rail |
| Container Width | 5" |
| Deep Socket Point Styles Included | None |
| Drive Size | 1/2" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Measurement Type | SAE |
| No Of Pieces | 15 |
| Non-sparking | No |
| Number Of Pieces | 15 |
| Number Of Standard Sockets | 15 |
| Socket Shape | 12-Point |
| Socket Size | 1", 1 1/16", 1 1/4", 1 1/8", 1 3/16", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16" |
| Socket Size Range | 3/8" to 1 1/4" |
| Sockets Included | (15) Standard 12-Point |
| Standard Socket Style/size | Standard 12 Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4" |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 43.94 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)