-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Removable Top |
| Container Height | 14 5/8" |
| Container Length | 2" |
| Container Lxwxh | 2" x 9 5/8" x 14 5/8" |
| Container Type | Plastic Case |
| Container Width | 9 5/8" |
| Corrosion Resistant | Yes |
| Deep Socket Point Styles Included | 6 |
| Deep Socket Style/size | Deep 6-Point: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
| Drive Size | 1/4" |
| Drive Tools Included | 4 1/2" Round Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Grip Style | Knurled |
| Head Shape | Round |
| Head Type | Standard |
| Impact Rated | No |
| Includes | 3/8" F 1/4" M Drive Adapter, 3/8 Inf 1/4 Inm Drive Adapter |
| Includes Deep Sockets | Yes |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
|---|---|
| Includes Wrenches | No |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE |
| Minimum Arc Swing | 4° |
| Non-sparking | No |
| Number Of Geared Teeth | 60 |
| Number Of Pieces | 60 |
| Reversing | No |
| Sae Or Metric | Metric, SAE |
| Socket Shape | 6-Point |
| Socket Size | 1/2", 1/4", 1/8", 10 mm, 11 mm, 11/32", 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 3/16", 3/8", 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16", 5/32", 5/8", 6 mm, 7 mm, 7/16", 7/32", 8 mm, 9 mm, 9/16", 9/32" |
| Socket Size Range | 1/8" to 5/8" |
| Sockets Included | (11) Deep 6-Point, (28) Standard 6-Point |
| Standard Socket Style/size | Standard 6 Point 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 24.13 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)