-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Container Features | Removable Top |
| Container Height | 14 1/2" |
| Container Length | 2 1/4" |
| Container Lxwxh | 2 1/4" x 9 1/2" x 14 1/2" |
| Container Type | Plastic Case |
| Container Width | 9 1/2" |
| Corrosion Resistant | Yes |
| Deep Socket Point Styles Included | 6 |
| Deep Socket Style/size | Deep 6-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
| Drive Size | 3/8" |
| Drive Tools Included | 7 1/2" Round Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Grip Style | Knurled |
| Head Shape | Round |
| Head Type | Standard |
| Impact Rated | No |
| Includes Deep Sockets | Yes |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
|---|---|
| Includes Wrenches | No |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE |
| Minimum Arc Swing | 4° |
| Non-sparking | No |
| Number Of Geared Teeth | 60 |
| Number Of Pieces | 47 |
| Reversing | No |
| Sae Or Metric | Metric, SAE |
| Socket Shape | 6-Point |
| Socket Size | 1/2", 1/4", 10 mm, 11 mm, 11/16", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4", 3/8", 5/16", 5/8", 6 mm, 7 mm, 7/16", 7/8", 8 mm, 9 mm, 9/16" |
| Socket Size Range | 1/4" to 7/8", 6 mm to 19 mm |
| Sockets Included | (17) Deep 6-Point, (25) Standard 6-Point |
| Standard Socket Style/size | Standard 6 Point 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 24.38 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.88 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)