-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Removable Top |
| Container Height | 12 7/8" |
| Container Length | 2" |
| Container Lxwxh | 2" x 8" x 12 7/8" |
| Container Type | Plastic Case |
| Container Width | 8" |
| Corrosion Resistance | Yes |
| Deep Socket Point Styles Included | 6 |
| Deep Socket Style/size | Deep 6-Point: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
| Drive Size | 1/4" |
| Drive Tools Included | 1 1/2" Thumbwheel Ratchet, 4 1/2" Round Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Grip Style | Knurled |
| Head Shape | Round |
| Head Type | Standard |
| Impact Rated | No |
| Includes | 3/8" F 1/4" M Adapter, 385-1/4" F 3/8" M Adapter, 40910-5/16" Standard And Deep Sock |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE |
| Minimum Arc Swing | 4° |
| No Of Pieces | 48 |
| Non-sparking | No |
| Number Of Geared Teeth | 60 |
| Number Of Pieces | 48 |
| Number Of Standard Sockets | 23 |
| Reversible | No |
| Reversing | No |
| Socket Shape | 6-Point |
| Socket Size | 1/2", 1/4", 10 mm, 11 mm, 11/32", 12 mm, 13 mm, 14 mm, 15 mm, 3/16", 3/8", 4 mm, 5 mm, 5.5 mm, 5/16", 6 mm, 7 mm, 7/16", 7/32", 8 mm, 9 mm, 9/16", 9/32" |
| Socket Size Range | 3/16" to 9/16", 4 mm to 15 mm |
| Sockets Included | (18) Deep 6-Point, (41) Standard 6-Point |
| Standard Socket Style/size | Standard 6 Point 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.57 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)