-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Compatible Fastener Type | Bolts |
| Container Height | 13" |
| Container Length | 8" |
| Container Type | Plastic Case |
| Container Width | 8" |
| Deep Socket Point Styles Included | 6 |
| Drive Size | 1/2" |
| Drive Type | Impact |
| Finish | Black Oxide |
| Flex Socket Point Styles Included | None |
| Impact Rated | Yes |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | No |
| Includes Standard Sockets | Yes |
| Insulated | No |
|---|---|
| Locking | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Deep Sockets | 7 |
| Number Of Pieces | 14 |
| Number Of Standard Sockets | 7 |
| Sae Or Metric | SAE |
| Socket Depth | Deep, Standard |
| Socket Type | Hex |
| Sockets Included | Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 20.83 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.0375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)